Shop All Plier Sets
Stanley
Handheld 3pcs Plier Set
Mfr # 84-056
Zoro # G0229005
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Drop-Forged Steel
- Color Yellow/Black
- Features Corrosion Resistant, Durable, Drop Forged, Comfortable Grip
- Insulated / Uninsulated Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 84-056
- Zoro # G0229005
- UPC # 76174840568
- Country of Origin Canada
- Category Plier Sets
Dimensions
Handle Length | 6 in |
Details
Number of Pieces | 3 |
Material | Drop-Forged Steel |
Color | Yellow/Black |
Features | Corrosion Resistant, Durable, Drop Forged, Comfortable Grip |
Insulated / Uninsulated | Insulated |
Finish | Black Oxide |
Application | General Purpose |
Item | Pliers Set |
Includes | (1) 6 in. Diagonal Pliers, (1) 6 in. Long Nose Pliers, (1) 6 in. Slip Joint Pliers |
Description
This 3-Piece Plier Set from Stanley is the perfect addition to your tool collection. It features machined jaws that help grip items securely. The cutting pliers come equipped with induction hardened cutting edges for long life. The set includes a diagonal cutter, side cutter and slip joint pliers. You will be excited to add this Stanley 3-Piece Plier Set to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN S2000 Rolling Tool Cabinet, 5 Drawer, Red, Steel, 26-1/2 in W x 18 in D x 37-1/2 in H (CMST98268RB)
- PROTO 1" Drive Ratcheting Micrometer Torque Wrench 140-700 ft-lbs (J6022B)
- COBRA CARBIDE 90° Three Flute Countersink Uncoated, 3/16 (38404)
- MAYHEW CHISEL FLORING 3" (MY12311)
- STANLEY Stanley 84-079 6 Piece Basic Miniature Plier Set (Long Nose, Diagonal, Tongue & Groove, End Cutter) (84-079)
- STANLEY STNLY PLIERS SET 3PK 6""L (84-114)
- STANLEY 2 Piece Pliers Set Dipped Handle (84-212)
- STANLEY 6 Piece Bi-Material Grip Plier Set Dipped Handle (84-079)
- STANLEY 4 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-058)
- STANLEY 3 Piece Bi-Material Grip Plier Set Slip-Resistant Bi-Material Handle (84-056)
- ASTRO PNEUMATIC Hose Clamp Plier Set, 7 pcs. (9406)
- Stanley Plier Sets