Shop All Chisels
This Product is Discontinued
Stanley
Handguarded Concrete Chisel, 3/4 x 12 In. (Discontinued)
Mfr # 16-329
Zoro # G1336675
This Product is Discontinued
Key Features
- Tip Size 3/4 in
- Length 12 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Material Steel
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4 in |
Length | 12 in |
Overall Length | 12 in |
Blade Width | 3/4 in |
Details
Item | Concrete Chisel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Application | Demolition |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Heat-Treated | Yes |
Grip Style | Cushioned |
Handle Material | Steel |
Includes Striking Cap | Yes |
Includes Handguard | Yes |
Material Applications | For Concrete & Stone |
Tether Ready | No |
Includes Handle | No |
Blade Tip Shape | Pointed |
Finish | Powder Coat |
Chisel Type | Concrete Chisel |
Description
Concrete Chisel, Chisel Type Concrete Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Pointed, Blade Width 3/4 in, Includes Striking Cap Yes, Includes Handle No, Material Steel, Grip Style Cushioned, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Includes Handguard Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.