Shop All Chisels
This Product is Discontinued
Stanley
Handguard Masons Chisel, 2-3/4 x 8-1/2 In (Discontinued)
Mfr # 16-334
Zoro # G2907335
This Product is Discontinued
Key Features
- Tip Size 2 3/4 in
- Length 8 1/2 in
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Material Steel
- Application Demolition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 2 3/4 in |
Length | 8 1/2 in |
Blade Width | 2 3/4 in |
Overall Length | 8 1/2 in |
Details
Item | Mason Chisel |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Application | Demolition |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Non-Sparking | No |
Finish | Powder Coat |
Includes Striking Cap | No |
Chisel Type | Mason Chisel |
Includes Handle | No |
Heat-Treated | Yes |
Grip Style | Cushioned |
Tether Ready | No |
Handle Material | Steel |
Material Applications | For Brick, For Concrete & Stone |
Includes Handguard | Yes |
Description
Handguarded Masons Chisel, Tip Size 2 3/4 in, Length 8 1/2 in, Tether Capable, Chrome Vandium Steel Material, Demolition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.