Shop All Hacksaw and Coping Saw Blades
This Product is Discontinued
Stanley
Hand Saw, 15 In Blade, 8TPI (Discontinued)
Mfr # 20-046
Zoro # G3036984
This Product is Discontinued
Key Features
- Hand Saw Application Wood
- Blade Length 15 in
- Length 21 in
- Teeth per Inch 8
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 20-046
- Zoro # G3036984
- UPC # 076174200461
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 15 in |
Length | 21 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 21 in |
Details
Item | Hand Saw |
Hand Saw Application | Wood |
Teeth per Inch | 8 |
Nonsparking | No |
Function | Wood Cutting |
Blade Material | Steel |
Tether Capable | Tether Capable |
Handle Design | Ergonomic Bi-material |
Insulated / Uninsulated | Uninsulated |
Features | Induction Hardened Teeth For Long Life, New Handle Design Improves Ease Of Cut By 25%, Reduce Friction While Cutting, Tri-Material Handle For Comfort And Durability, Triple Ground Tooth Technology 4X Sharper For Fast Cuts |
Tether Style | Tether Capable |
Handle Color | Black, Yellow |
Handle Style | Ergonomic |
Handle Material | Rubber |
Hand Saw Product Type | Carpenter Saws |
Material Application | Wood |
Cutting Edge Type | Serrated |
Cutting Action | Straight |
Non-Sparking | No |
Description
The STANLEY 20-046 Hand Saw is the perfect tool for cutting wood. It features a 15 in blade, which means you can get the job done quickly and efficiently. The saw has an 8TPI blade, allowing you to cut through wood with ease. Its 21 in length gives you plenty of room to work with as well. The ergonomic bi-material handle design ensures that your grip will be comfortable and secure at all times. The STANLEY 20-046 Hand Saw is the perfect solution for your next wood cutting project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.