Shop All Hand Files and Rasps
Stanley
Hand File Set, American, 4 Pieces
Mfr # 22-319
Zoro # G4606384
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Shape Rectangular, Round
- Length 6 in
- Includes 6 in Slim Taper, 6 in Round, 6 in Mill Bastard Files, and Interchangeable Handle
- Finish Natural
- Pattern American
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 22-319
- Zoro # G4606384
- UPC # 076174223194
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
File Length without Tang | 6 in |
Details
Item | File Set |
Profile Shape | Rectangular, Round |
Includes | 6 in Slim Taper, 6 in Round, 6 in Mill Bastard Files, and Interchangeable Handle |
Finish | Natural |
Pattern | American |
Number of Pieces | 4 |
Features | All Sets Include 1 Interchangeable Bi-Material File Handle That Reduces Vibrations, Multi-Tool Sets are Ideal for Most Sharpening and Material Removal Needs |
Cut Type | Bastard/Single |
Handle Design | Bi-Material with Hanging Hole |
Handle Material | Bi-Material |
Files Included | 6 in Mill Bastard File, 6 in Round File, 6 in Slim Taper File |
File Coarseness | Bastard Cut |
File Type | Multi-Tool |
Taper | Slim Taper |
Edge Cut Style | Single |
File Set Type | Multi-Tool Set |
Face Cut Style | Single-Cut |
File Body Finish | Natural |
File Style | American Pattern File |
Includes Handle | Yes |
Description
Stanley's 22-319 Hand File Set is a set of 4 files that are ideal for removing rust, paint and corrosion from metal surfaces. These files are designed to give you optimal control when working on various projects. Each file features a bi-material handle with a hanging hole, which gives you the flexibility to store them easily. They have a round profile shape with natural finish and an American pattern. This hand file set includes 4 pieces in total, including 2 bastard/single cut files and 2 double cut files. The length of each straight wireway file is 6 inches long. Stanley's 22-319 Hand File Set has everything you need to tackle any job involving metal surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS222-18V)
- MAKITA Dust Extracting Attachment (193449-2)
- PFERD 5-1/2" Diamond Needle File - Equalling, Fine Cut (04027)
- DEWALT Lathing Washer 1in with Holes, Powers STICK-E Fastener, 100PK (DEW DFD405101)
- STANLEY Flat File, American, Bastrd/Double, 6 In. L (22-174)
- STANLEY Wood Rasp 4-in-1, American, 8 In. L (21-113)
- STANLEY 8" Single-Cut Round Bastard File (22-098)
- STANLEY Stanley 8 Half Round Rasp File, (22-017)
- STANLEY 10" Double-Cut Flat Bastard File (22-176)
- STANLEY Stanley® 21-293, Surform® 10" Flat Blade Standard Cut (21-293)
- PFERD 10" Mill File - Tapered, Smooth Cut (19009)
- Stanley Hand Files and Rasps