Shop All Claw, Rip & Framing Hammers
Stanley
16 oz Straight Claw Hammer Hammer, 12 in L Fiberglass Handle, Steel Head
Mfr # STHT51511
Zoro # G6125397
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Rip Claw
- Head Weight (Oz.) 16.0
- Handle Fiberglass
- Face Smooth
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT51511
- Zoro # G6125397
- UPC # 076174515114
- Country of Origin China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 12 in |
Face Dia. (In.) | 1 1/8 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Head Length | 5 1/2 in |
Description
Straight Claw Hammer, Hammer Type Nail Hammer, Head Material Steel, Handle Material Fiberglass, Grip Style Ribbed, Head Weight 16 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Ergonomic Grip and Flared End, Fiberglass Core, Yellow-Colored Shaft, Face Diameter 1 1/8 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round, Head Length 5 1/2 in, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" Bushing Tool 3/4" Hex x 21/32" Round Spline Shank (DW5783)
- KLEIN TOOLS Multi-Bit Screwdriver / Nut Driver, 11-in-1, 8 Tips (Phillips, Slotted, Torx, Square), Cushion Grip (32500)
- VEGA Nutsetter, 7/16 Mag Nutsetter x 4 (1100MN716S)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TA TiAlN HSS-CO 8% RHS/RHC 9/64 (C11400)
- STANLEY Hammr Clw Rip Fbgl 20Oz 13-1/4 (STHT51539)
- STANLEY 16 oz. Fatmax Curved Claw Hammer, Smooth Face, 13 1/2 in L Graphite Handle, Steel Head (51-505)
- STANLEY Stanley 51-716 Hickory Handle Nailing Hammer Rip Claw, 16 oz. (51-716)
- STANLEY Stanley Fiberglass Rip Claw Hammer, 16 oz., (STHT51511)
- STANLEY Stanley 51-508 FatMax® Jacketed Graphite Hammer Rip Claw, 20 oz (51-508)
- STANLEY Stanley STHT51511 Fiberglass Rip Claw Hammer, 16 oz. (STHT51511)
- ESW Carpenters Hammer- Ripping- 16 oz. (E316S)
- Stanley Hammers and Striking Tools