Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Stanley
Hammer, Rip Claw, 16 oz., 12" L (Discontinued)
Mfr # FMHT51292
Zoro # G6125421
This Product is Discontinued
Key Features
- Type Rip Claw
- Head Weight (Oz.) 16.0
- Handle Steel with Rubber Grip
- Face Smooth
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT51292
- Zoro # G6125421
- UPC # 076174512922
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Overall Length (In.) | 13 in |
Face Dia. (In.) | 1 1/8 in |
Overall Length | 13 in |
Face Diameter | 1 1/8 in |
Handle Length | 12 in |
Description
If you are looking for a high-quality, durable hammer, the Stanley FMHT51292 Hammer is just what you need. It is designed to handle all types of jobs. The steel handle has a rubber grip that gives you superior control and minimizes hand fatigue. This rip claw hammer has a smooth face with a 1 1/8" face diameter. It also features an eye guard which protects against flying particles. With its 13 in. overall length and 16 oz head weight, this hammer will provide the power you need to get your job done efficiently and effectively. The Stanley Rip Claw Hammer is ideal for tackling tough jobs around the house or on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.