Shop All Claw, Rip & Framing Hammers
Stanley
Hammer Avx Rip 20 Oz
Mfr # 51-165
Zoro # G8636946
product price: $31.69
/ea
$31.69
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
- Brand Stanley
- MFR # 51-165
- Zoro # G8636946
- UPC # 76174511659
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Description
The Stanley 51-165 Hammer Avx Rip 20 Oz is a solid, reliable hammer that's designed to minimize vibration and shock. It features ant vibe technology which ensures you can work for longer periods of time without feeling fatigued. This heavy duty hammer has a 20 oz head, making it ideal for professional use. The Rip Claw design allows you to drive nails in quickly and easily, without having to remove the nail from the material being worked on first. If you're looking for a high quality hammer that won't let you down, the Stanley 51-165 Hammer Avx Rip 20 Oz is worth considering.
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
- HARVEY TOOL End Mill for Hardened Steels - Corner Radius, 0.1250" (1/8) (40308-C6)
- WESTWARD Straight Flute Hand Tap Plug, 4 Flutes (2LWK3)
- HECK INDUSTRIES Square Milling Insert, Square, SEC422 (410)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-13 (DWT54726)
- STANLEY Rip Hammer, Graphite, 20 Oz (51-508)
- STANLEY 22 oz. Antivibe Straight Claw Hammer, Smooth Face, 16 in L Steel Handle (51-163)
- STANLEY One-Piece Steel Hammer – 20 oz. (STHT51246)
- STANLEY Framing Hammer, Antivibe, 28 Oz, Milled (51-169)
- STANLEY Hammr Clw Rip Fbgl 20Oz 13-1/4 (STHT51539)
- STANLEY Hammer, Antivibe, 28 oz., 16" L (FMHT51295)
- VAUGHAN & BUSHNELL 20OZ Milled Rip Hammer (FS999ML)
- Stanley Claw, Rip & Framing Hammers