Shop All Hacksaw and Coping Saw Blades
Stanley
Hacksaw, Mini, 10 In, Ergo w/Thumb Rest
Mfr # 20-807
Zoro # G0277496
original price:
$5.75
6% off
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Blade Length 10 in
- Length 11 in
- Teeth per Inch 24
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 20-807
- Zoro # G0277496
- UPC # 076174208078
- Country of Origin India
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Length | 11 in |
Blade Width | 1/2 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 11 in |
Description
Mini Hacksaw, Blade Length 10 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Cutting Edge Type Serrated, Features Durable, Ergonomically Designed Grip With Thumb Rest For Maximum Comfort, Handle Covers Blade To Protect End Users Hand, High Impact Body, Hand Saw Application Metal, Hand Saw Product Type Miniature Hacksaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK 4MM HSS Se 4.36 X 7.54 Drill 7.54 Cbore 6.35 Shank 34.92 Oal (75-L2-521)
- WESTWARD Putty Knife, Flexible, 1-1/2", Carbon Steel (1UKE8)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 25912 (25912)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-312-125)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20551)
- STANLEY Hacksaw Blade, 10 In, 18 TPl, HSS (15-808A)
- STANLEY 12 in. Bi-Metal Hacksaw Gray/Yellow 1 pc (15-113)
- STANLEY DeWalt 12 in. Carbon Steel Hacksaw Black/Yellow 1 pc (DWHT20547L)
- STANLEY 6-1/2 in. Steel Coping Saw Blade 15 TPI 4 pk (15-061)
- STANLEY Keyhole Saw W/2 Blades (15-275)
- STANLEY Folding Pocket Saw 8 In (15-333)
- Stanley Hacksaw and Coping Saw Blades