Shop All Hacksaw and Coping Saw Blades
Stanley
Hacksaw Blades, 12 In, 32 TPI, PK2
Mfr # 15-922A
Zoro # G7522322
product price: $4.15
/pk 2, $2.08/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Aluminum, Cast Iron, Copper, Mild Steel
- Application Mild Steel
- Blade Length 12 in
- Material Carbon Steel
- Teeth per Inch 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 15-922A
- Zoro # G7522322
- UPC # 076174159936
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Width (In.) | 1/2 |
Length (In.) | 12 |
Description
This STANLEY 15-922A Hacksaw Blade is the perfect tool for cutting metal. It has 32 teeth per inch, which means you can cut metal quickly and efficiently. The hacksaw blade is made of carbon steel and measures 12 in. in length and 1/2 in. in width. Ideal for use with a hand saw, this blade has a thickness of 0.025 inches and 32 teeth per inch. This package contains two blades, making it easy to keep an extra on hand when needed. When it comes to working with metal, this STANLEY 15-922A Hacksaw Blade will be your go-to tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" Steel Long Arm Hex Wrenches 10PK (67884)
- MICRO 100 Threading Tool, 1-1/2 in L, Carbide (QIT-160500X)
- STRAUSS File Handle, 3-3/4 in., Plastic (NF HANDLE)
- DRILL AMERICA 1/2"x2" HSS Annular Cutter (DWC5-530-211)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blades 24 TPI 2 pk (DWHT20552)
- STANLEY 5 in. Flush Cut Saw 22 TPI 1 pc (DWHT20541)
- STANLEY Saw, Hand, 20 In (15-087)
- STANLEY 12 in. Bi-Metal Hacksaw Gray/Yellow 1 pc (15-113)
- STANLEY HACKSAW BD HCS 12""24T 2P (15-924A)
- STANLEY Stanley STST11151 Fold-Up Sawhorse (STST11151)
- STANLEY Stanley 15-113 12" 3-7/8" Throat Depth High Tension Hacksaw (15-113)
- Stanley Cutting and Shaping Tools