Shop All Hacksaw and Coping Saw Blades
Stanley
Hacksaw Blades, 12 In, 18 TPI, PK2
Mfr # 15-928A
Zoro # G7512346
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Aluminum, Cast Iron, Copper, Mild Steel
- Application Mild Steel
- Blade Length 12 in
- Material Carbon Steel
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 15-928A
- Zoro # G7512346
- UPC # 076174159950
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Width (In.) | 1/2 |
Length (In.) | 12 |
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color Black, Compatible with Manufacturer Model Number 15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140, Features Corrosion Protection, Flexible, Hand Saw Application Aluminum, Cast Iron, Copper, Mild Steel, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 18, Tooth Grind Positive Rake
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49253)
- DEWALT 20V MAX* 15 degree Cordless Coil Roofing Nailer (DCN45RNB)
- CEDARBERG Snap-Loc Systems ™ 1/2 Hose Assembly Kit (8450-11)
- DRILLCO 2-1/4 4" Depth of Cut Annular Cutter (94SE316)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- STANLEY HACKSAW BD HCS 12""24T 2P (15-924A)
- STANLEY Stanley STHT20138 Stht20138, Solid High-Tension Hacksaw 12" (STHT20138)
- STANLEY Solid High-Tension Hacksaw 12" (STHT20138)
- STANLEY Hacksaw, Mini, 10 In, Ergo w/Thumb Rest (20-807)
- STANLEY 12 in. High Carbon Steel Hacksaw Blade 18 TPI 2 pk (15-928A)
- Stanley Cutting and Shaping Tools