Shop All Hacksaw and Coping Saw Blades
This Product is Discontinued
Stanley
Hacksaw Blade, Bi-Metal, 12 In., PK4 (Discontinued)
Mfr # 20-069
Zoro # G5338304
This Product is Discontinued
Key Features
- Hand Saw Application Metal
- Application Most Metals Including Un-Hardened Tool Steel And Stainless
- Blade Length 12 in
- Material Bi-metal
- Teeth per Inch 18, 24, 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 20-069
- Zoro # G5338304
- UPC # 076174200690
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Length (In.) | 12 |
Details
Hand Saw Application | Metal |
Item | Hacksaw Blade |
Application | Most Metals Including Un-Hardened Tool Steel And Stainless |
Material | Bi-metal |
Teeth per Inch | 18, 24, 32 |
Blade Thickness | 0.025 in |
Nonsparking | No |
Features | Coated Blade for Corrosion Protection |
Characteristics | Coated Blade for Corrosion Protection |
Hand Saw Blade Product Type | Hacksaw Blade |
Color | White |
Blade Material | Bi-Metal |
Material Application | Metal |
Non-Sparking | No |
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.025 in, Blade Width 1/2 in, Color White, Features Corrosion Protection, Flexible, Hand Saw Application Stainless Steel, Unhardened Tool Steel, Hand Saw Blade Product Type Hacksaw Blade, Material Application Metal, Non-Sparking No, Teeth per Inch 18, 24, 32, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.