Shop All Hacksaw and Coping Saw Blades
Stanley
Hacksaw Blade, 12 In, 32 TPI, HSS
Mfr # 15-822A
Zoro # G9174313
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Stainless Steel, Unhardened Tool Steel
- Application Most Metals Including Un-Hardened Tool Steel And Stainless
- Material High Speed Steel
- Blade Length 12 in
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 15-822A
- Zoro # G9174313
- UPC # 076174000108
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Length (In.) | 12 |
Width (In.) | 1/2 |
Details
Hand Saw Application | Stainless Steel, Unhardened Tool Steel |
Item | Hacksaw Blade |
Application | Most Metals Including Un-Hardened Tool Steel And Stainless |
Material | High Speed Steel |
Teeth per Inch | 32 |
Blade Thickness | 0.03125 in |
Nonsparking | No |
Thickness (In.) | .025 |
Features | Corrosion Protection, Flexible, Ground Tooth Design |
Blade Material | Steel |
Color | Gray |
Hand Saw Blade Product Type | General Purpose Hacksaw Blades |
Material Application | Metal |
Non-Sparking | No |
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color Gray, Features Corrosion Protection, Flexible, Ground Tooth Design, Hand Saw Application Stainless Steel, Unhardened Tool Steel, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 16.0 x 2.0mm (97325)
- LISLERPORATION Hand Impact Tool Set (30750)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19-1/4"D (0340-001-110)
- KRAFT TOOL Vinyl Floor Roller (FC543)
- STANLEY Hacksaw Blade, 10 In, 18 TPl, HSS (15-808A)
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- STANLEY Stanley 15-113 12" 3-7/8" Throat Depth High Tension Hacksaw (15-113)
- STANLEY 12 in. Bi-Metal Hacksaw Gray/Yellow 1 pc (15-113)
- STANLEY 5 in. Flush Cut Saw 22 TPI 1 pc (DWHT20541)
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- BAHCO Bahco Hacksaw Blade, 12", 14 TPI, PK5 (3906-300-14-5P)
- Stanley Hacksaw and Coping Saw Blades