Shop All Hacksaw and Coping Saw Blades
Stanley
Hacksaw Blade, 12 In, 32 TPI, Bi-metal
Mfr # 15-630
Zoro # G1254757
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hand Saw Application Stainless Steel, Unhardened Tool Steel
- Application Most Metals Including Un-Hardened Tool Steel And Stainless
- Material Bi-metal
- Blade Length 12 in
- Teeth per Inch 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 15-630
- Zoro # G1254757
- UPC # 076174156300
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Length (In.) | 12 |
Width (In.) | 1/2 |
Description
This STANLEY 15-630 Hacksaw Blade is the perfect blade for cutting metal. The new technology allows it to cut faster and stay sharp longer. Designed to cut through most metals, including unhardened tool steel and stainless, this hacksaw blade has a 32 TPI. It also works well with hand saws, making it the ideal choice for your next project. Its bi-metal composition ensures durability while its 0.025" thickness makes it lightweight. This STANLEY 15-630 Hacksaw Blade is the high quality tool you need to complete your next project on time and without hassle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 1-3/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4956CF)
- KYOCERA External Grooving Blade, KGDR 3T20C, External Grooving & Cut-Off Blade (KGDR3T20C)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 5/64 (C72005)
- RIDGID Gear, Asm 2Nd Interm K3800 (66792)
- STANLEY Hacksaw Blade, 10 In, 18 TPl, HSS (15-808A)
- STANLEY DeWalt 12 in. Carbon Steel Hacksaw Black/Yellow 1 pc (DWHT20547L)
- STANLEY FATMAX® Folding Jab Saw (FMHT20559)
- STANLEY 10 in. Steel Adjustable Hacksaw Black/Yellow 1 pc (STHT14039)
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- STANLEY Saw, 15 In., Hardwood (20-221)
- ZORO SELECT Mini Hacksaw, 10 In L (34A514)
- Stanley Hacksaw and Coping Saw Blades