Shop All Hacksaw and Coping Saw Blades
Stanley
Hacksaw Blade, 12 In, 18TPI, Bi-Metal
Mfr # 15-632
Zoro # G2477842
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Stainless Steel, Unhardened Tool Steel
- Application Most Metals Including Un-Hardened Tool Steel And Stainless
- Blade Length 12 in
- Material Bi-metal
- Teeth per Inch 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 15-632
- Zoro # G2477842
- UPC # 076174156324
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Length (In.) | 12 |
Width (In.) | 1/2 |
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color White, Compatible with Manufacturer Model Number 15-113, 20-001K, 20-001K-TT, 20-531, FT-602.AVSE, STHT20138, STHT20139L, STHT20140, Features Corrosion Protection, Flexible, Hand Saw Application Stainless Steel, Unhardened Tool Steel, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 18, Tooth Grind Positive Rake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Bit screwdriver TORX T 25 hex C 6, 3 L.25 mm (08130025)
- KLEIN TOOLS Basic 1000V Insulated Tool Kit, 1000-Volt, 8-Piece (33526)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- STANLEY Blade, Coping Saw, Pk4 (15-061)
- STANLEY 12 in. High Carbon Steel Hacksaw Blade 32 TPI 2 pk (15-922A)
- STANLEY Saw, Wallboard, 6 In (15-206)
- STANLEY HACKSAW BD HCS 12""24T 2P (15-924A)
- STANLEY 5 in. Flush Cut Saw 22 TPI 1 pc (DWHT20541)
- STANLEY Hacksaw, 15-3/8 In., Bi Material (STHT20140)
- STARRETT Bi-Metal Hacksaw Blades 32 TPI, 2 Pack (KBS1232-2)
- Stanley Hacksaw and Coping Saw Blades