Shop All Hacksaw and Coping Saw Blades
Stanley
Hacksaw Blade, 10 In, 18 TPl, HSS
Mfr # 15-808A
Zoro # G9174304
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Stainless Steel, Unhardened Tool Steel
- Application Most Metals Including Un-Hardened Tool Steel And Stainless
- Blade Length 10 in
- Material High Speed Steel
- Teeth per Inch 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 15-808A
- Zoro # G9174304
- UPC # 076174000092
- Country of Origin Taiwan, Province of China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Blade Width | 1/2 in |
Width (In.) | 1/2 |
Length (In.) | 10 |
Description
Made of high speed steel, the Stanley 15-808A Hacksaw Blade is the perfect tool for cutting through metal. It is ideal for sawing through metals such as unhardened tool steel and stainless. The hacksaw blade has a 1/2 in. width and 10 in. length, making it suitable for most hand saw applications. It also has 18 teeth per inch, making it an efficient tool to have on hand when you need to cut through metal fast. The 0.025 in. thickness means that this blade can be used on softer metals as well as harder ones like stainless steel and unhardened tool steel. When you are looking for a quality hacksaw blade, look no further than the Stanley 15-808A Hacksaw Blade which is available at Snapdeal at affordable prices.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Hex Die, Special, Series DWT, Metric, M12x1 Thread, Right Hand Thread, Carbon Steel, Bright (DWTSMH12X1)
- DREMEL Emery Wheel Point, PK2 (953)
- GEARWRENCH 77 Piece SAE/Metric Ratcheting Tap and Die Set (3887)
- BONWAY Bon 32-105 Release Agent, Dark Grey (32-105)
- STANLEY 12 in. Bi-Metal Hacksaw Gray/Yellow 1 pc (15-113)
- STANLEY 10 in. Steel Adjustable Hacksaw Black/Yellow 1 pc (STHT14039)
- STANLEY Stanley STST11151 Fold-Up Sawhorse (STST11151)
- STANLEY High Tension Hacksaw 12" (15-113)
- STANLEY DeWalt 12 in. Bi-Metal Hacksaw Blade Set 3 pk (DWHT20558)
- STANLEY Saw, Hand, 20 In (15-087)
- IRWIN Hacksaw Frame, Ht50, Adjustable High Tensi (LEX12132)
- Stanley Cutting and Shaping Tools