Shop All Nail Pullers, Wrecking and Pry Bars
Stanley
Gooseneck Wrecking Bar, 1-1/4 In. W
Mfr # 55-504
Zoro # G0868987
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black, Yellow
- Features Extreme Strength and Durability, High Visibility, Lightweight Design, Precision Ground Edge for Penetration
- Material Spring Steel
- Overall Width 1 1/4 in
- Pry Bar Sub-Category Wrecking Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 55-504
- Zoro # G0868987
- UPC # 076174555042
- Country of Origin Mexico
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 1 1/4 in |
Dia. | 1 in |
Bar Diameter | 1 1/4 in |
End Width | 2 1/4 in |
Bar Width | 1 1/4 in |
Description
If you need to remove nails, this Stanley 55-504 Gooseneck Wrecking Bar is the tool for the job. The gooseneck wrecking bar has a black and yellow finish. It features spring steel construction, making it durable and reliable. The 1 in. width makes it easy to reach into tight spaces, while its 36 in. length gives you plenty of leverage. This pry bar also has a thickness of 1 in., which ensures that it can handle tough jobs with ease. The Stanley 55-504 Gooseneck Wrecking Bar is the versatile tool that will help you complete your next project quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS 1" Wide Scraper Tool (ITH-8-XNGL)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide Tip (HCBG03T)
- BOSCH Heat Gun, Cordless Powered, 18V (GHG18V-50N)
- WRIGHT Wrench Set, Standard, Metric, 11 Tools (750)
- STANLEY Gooseneck Wrecking Bar, 1-1/4 In. W (55-503)
- STANLEY Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long (55-136)
- STANLEY Pry Bars, Screwdriver Handle Pry Bar (J2150)
- STANLEY Demolition Bars, Universal Wrecking Tool (55-099)
- STANLEY Stanley 55-515 Wonder Bar® 1-3/4" x 12-3/4" Pry Bar (55-515)
- STANLEY MOLDING CLAW BAR 10"" (FMHT55009)
- TRUE TEMPER Ripping Bars, Offset Ripping Bar, 17 In. L (1166100)
- Stanley Nail Pullers, Wrecking and Pry Bars