Shop All Hot Melt Adhesives
Stanley
Glue Stick, Clear, 5 in L
Mfr # GS10DT
Zoro # G706462949
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 in
- Color Clear
- Characteristics 4 in Stick
- Width 4 in
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # GS10DT
- Zoro # G706462949
- UPC # 45731131401
- Country of Origin China
- Category Hot Melt Adhesives
Dimensions
Length | 5 in |
Width | 4 in |
Container Size | 5 gal |
Height | 0.70 in |
Details
Item | Glue Stick |
Color | Clear |
Characteristics | 4 in Stick |
Dry Time | 60 sec |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP 6 Oz Goof Off Professional Strength Remover (FG661)
- PERMATEX Gasket Sealant, 3 oz, Black (25228)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/8" thick (15D305)
- LOCTITE Surface Cleaner, SF 7611 Series, Clear, 19 fl oz, Aerosol Can (234941)
- STANLEY Wood Glue, Yellow, 1/4 in Dia, 4 in L, Not Specified Begins to Harden, 24 PK (GS10DT)
- STANLEY Construction Adhesive, Clear, 5.50 in L (GS20DT)
- STANLEY DualMelt™ Glue Sticks, 4 in, Pack of 24 (GS20DT)
- TOLSEN 12pc Hot Melt Glue Stick Set Size: 4 (79110)
- MASTER APPLIANCE Shoe Repair Glue, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35413)
- WESTWARD Hot Melt Glue Sticks, 7/16 in Dia, 10 in L, Clear, 100 PK (4YR50)
- MYXOHOME Clear Extra-Long Glue sticks PLUS Hot Glue Gun (0.3 in x 7" long), 12PK (XOH-CON-GLU-HOT-9031x12)
- Stanley Hot Melt Adhesives