Shop All Hot Melt Glue Guns
Stanley
Glue Gun, 8 1/2 in L, 120 V, 80 W
Mfr # GR100
Zoro # G2026351
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 1/2 in
- Voltage 120V
- Glue Stick Capacity 7/16 in
- Watts 80 W
- Includes Spreader and Extender Tips, 6 Each 0.45 x4 in Dual Temp, All Purpose, and Super Strength Glue Sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # GR100
- Zoro # G2026351
- UPC # 045731132385
- Country of Origin China
- Category Hot Melt Glue Guns
Dimensions
Length | 8 1/2 in |
Tool Length | 8 1/2 in |
Compatible Glue Stick Diameter | 7/16 in |
Details
Item | Glue Gun |
Voltage | 120V |
Glue Stick Capacity | 7/16 in |
Watts | 80 W |
Includes | Spreader and Extender Tips, 6 Each 0.45 x4 in Dual Temp, All Purpose, and Super Strength Glue Sticks |
Characteristics | Auto Shutoff, Fold-out Stand, Rubber Tip Over Nozzle, Soft Grip Handle |
For Use With | GS15DT, GS20DT, GS230S, GS25DT, GS260A, GS264BK, GS500, GS500BK |
Feed | Trigger |
Operating Temp. | High 410 Degrees F, Low 275 Degrees F |
Tool Weight | 1.25 lb |
Standards | UL Listed |
Features | Auto Shutoff, Dual Heater Provides Outstanding Glue Output, Fold-Out Stand, Interchangeable Nozzle Capability |
Minimum Operating Temperature | 275 Degrees F |
Temperature Set Points | 275 Degrees F, 410 Degrees F |
Maximum Operating Temperature | 410 Degrees F |
Operation Style | Finger Trigger |
Wattage | 80 W |
Compatible Format | Smooth Sticks |
Brand & Series | STANLEY GR100 |
Power Source | Corded |
Series | GR100 |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 410 Degrees F, Minimum Operating Temperature 275 Degrees F, Power Source Corded, Voltage 120V, Tool Weight 1.25 lb, Series GR100, Temperature Set Points 275 Degrees F, 410 Degrees F, Standards UL Listed, Tool Length 8 1/2 in, Compatible Glue Stick Diameter 7/16 in, Features Auto Shutoff, Dual Heater Provides Outstanding Glue Output, Fold-Out Stand, Interchangeable Nozzle Capability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERCULES Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Real Tuff, White, Paste (15615)
- LOCTITE Liquid High Temperature Sealant, 473 mL, Brown, Temp Range 59 Degrees to 86 Degrees F (2374452)
- 3M Film Tape, Polyimide, Amber, 1/2 In x 36 Yd (5413)
- SCOTCH Mskg Tp Hard-to-Stick Srfcs 2060-24, PK36 (2060)
- STANLEY Glue Gun, 6 1/2 in L, 120V, 80 W (GR25-2)
- STANLEY Glue Gun, 8 in L, 120V, 80 W, 5.5 to 7.5 lb/hr (STHT72317)
- STANLEY Glue Gun, 6 1/2 in L, 120 V, 30 W (GR20)
- STANLEY Stanley GR20 Trigger-Feed Hot Melt Glue Gun (GR20)
- STANLEY Glue Gun, 4 1/4 in L, 120V, 15 W (GR10)
- ARROW 10-Watt Mini Glue Gun (GT11)
- SUREBONDER Glue Gun, 4 in L, 120V, 10 W (GM-160)
- Stanley Hot Melt Glue Guns & Accessories