Shop All Screwdrivers
Stanley
General Purpose Slotted Screwdriver 5/16 in Round
Mfr # 66-166-A
Zoro # G7719638
product price: $5.75
/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 5/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-166-A
- Zoro # G7719638
- UPC # 761746661664
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 11 in |
Handle Length | 4 3/8 in |
Shank Diameter | 0.31 in |
For Fastener Size | 5/16 in |
Description
General Purpose Slotted Screwdriver, Tip Size 5/16 in, Slotted, Ergonomic, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUO-FAST Air Siding Nailer, Full Rnd, 0 Deg, Plastic (502950)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J44)
- WERA Power Bit, SAE, 4mm, Hios, #00, 1-9/16", PK10 (05135280001)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2), Neck Dia.: 1/4" (933770)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-161-A)
- STANLEY Screwdriver, 6 WAY SCRDRVR-CUSHION GRIP (68-012M)
- STANLEY Stanley 66-520-A 100 Plus® 18 Piece Combination Screwdriver Set (66-520-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-088)
- STANLEY Screwdriver, 8" L Overall, 1/4" Tip Size (STHT60783)
- STANLEY Multibit Scrdrvr Fm (69-189)
- WIHA Insulated Torx Screwdriver T15 Round (32536)
- Stanley Screwdrivers and Nutdrivers