Shop All Screwdrivers
Stanley
General Purpose Slotted Screwdriver 3/8 in Round
Mfr # 66-162-A
Zoro # G8041437
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 66-162-A
- Zoro # G8041437
- UPC # 761742661620
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 12 in |
Overall Length | 17 1/4 in |
Handle Length | 5 in |
For Fastener Size | 3/8 in |
Shank Diameter | 0.38 in |
Description
If you are looking for a screwdriver that is designed to be comfortable and effective, the STANLEY 66-162-A Screwdriver Slotted 3/8" 12 in Round is the tool for you. With an ergonomic design, this screwdriver offers a more comfortable grip with its fluted handle. The twist-resistant blade of this slotted screwdriver resists twisting and bending during use. It has corrosion resistance due to its alloy steel shank and pocket clip. This general purpose slotted screwdriver comes with a 3/8" tip size, which is ideal for many types of screws. When it comes to keeping your workspace organized, this Stanley Screwdriver Slotted 3/8" 12 in Round will help you do just that.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Duffel Bag, Large, Water Resistant, Black (GB5030L)
- IRWIN BIT DRILL FORSTNER 7/8"" (1966899)
- SITEPRO 2 Meter Aluminum Snap-Loc Rover Rod, 10ths (09-2122-GT)
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", Sq 1/2 x 1/2 x 1/2 - OX Grip (OX-P405860)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Square (66-172-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-161-A)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-103-A)
- STANLEY Screwdriver, 8" L Overall, 1/4" Tip Size (STHT60783)
- STANLEY General Purpose Slotted Screwdriver 3/16 in Round (66-183-A)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-102-A)
- STANLEY Tether Ready Non-Magnetic Slotted Screwdriver 3/16 in Round (66-163-A)
- Stanley Screwdrivers