Shop All Screwdrivers
Stanley
General Purpose Slotted Screwdriver 3/16 in Round
Mfr # 66-183-A
Zoro # G2770859
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 66-183-A
- Zoro # G2770859
- UPC # 076174808377
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 3 in |
Overall Length | 6 3/4 in |
Handle Length | 2 in |
For Fastener Size | 1/4 in |
Shank Diameter | 0.25 in |
Description
General Purpose Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 6 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Phillip/Slotted Screwdrivr Set, Red, 8pcs. (KTI-19800)
- PHASE II Shore A Durometer Test Block Set (PHT950-25)
- WESTWARD Insert Bit, 1/4", Square Recess, #2, 6" (38RV96)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET CHECK NUT 9PC METRIC BLK (MTCN9KM)
- STANLEY Stanley 66-090 Vinyl Grip Standard Slotted Tip Screwdriver 1/4" x 4" (66-090)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-091)
- STANLEY Stanley 66-168-A 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8" (66-168-A)
- STANLEY Stanley 64-102-A 100 Plus® Phillips® Tip Screwdriver # 2 x 4" (64-102-A)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-178-A)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-103-A)
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L94)
- Stanley Screwdrivers