Shop All Screwdrivers
Stanley
General Purpose Phillips Screwdriver #3 Round
Mfr # 65-903
Zoro # G3319425
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Crosspoint
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Plastic
- Handle Design Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 65-903
- Zoro # G3319425
- UPC # 076174659030
- Country of Origin United States
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 11 in |
Handle Length | 5 in |
For Fastener Size | T8 |
Description
General Purpose Phillips Screwdriver, Tip Size #3, Phillips, Ergonomic, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Brad Drill Bits (49616)
- AMERICAN SAW & MFG 334 Bi Hole Saw (3006060L)
- STANLEY Surform® Flat File – Standard Cut Blade (21-295)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 18" (CC948)
- STANLEY Stanley 60-020 Screwdriver Set, Steel, Nickel, Black (STHT60126)
- STANLEY Stanley Vinyl Grip Standard Slotted Tip Screwdriver, 1/4 x 4, (66-090)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/8 in Round (66-170-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-090)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-182-A)
- STANLEY Stanley 66-052 6 Piece Precision Screwdriver Set (66-052)
- WIHA Insulated Torx Screwdriver T20 Round (32541)
- Stanley Screwdrivers