Shop All Screwdrivers
Stanley
General Purpose Phillips Screwdriver #3 Round
Mfr # 64-103-A
Zoro # G7719376
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #3
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 64-103-A
- Zoro # G7719376
- UPC # 761743641034
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | #3 |
Shank Length | 6 in |
Overall Length | 6 in |
Handle Length | 5 in |
Shank Diameter | 0.38 in |
For Fastener Size | #4 |
Description
The Stanley 64-103-A 6 in. Round General Purpose Phillips Screwdriver is a must-have tool for any project that requires a Phillips screwdriver. The fluted handle has an ergonomic design and antiroll grip, giving you excellent control over the screwdriver as you work. It features a twist resistant blade that prevents damage from overtwisting or slippage during use. The alloy steel shank provides corrosion resistance and it has a pocket clip so you can keep it close at hand when needed. With its fluted handle, twist resistant blade, and pocket clip, the Stanley 64-103-A 6 in. Round General Purpose Phillips Screwdriver is the reliable tool to have on hand for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- MASTERCOOL Die Set, 71200, 1/4" (71097-14)
- LYNDEX-NIKKEN Collet, R8, 3mm (820-003)
- DASCO PRO Cold Chisel, 1" Tip x 12" L (419)
- STANLEY SCREWDRIVR SET RTCH 15PC (STHT60129)
- STANLEY General Purpose Phillips Screwdriver #3 Round (65-903)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-102-A)
- STANLEY Stanley Works Tools 66-101-A Slotted Pocket Screwdriver - 0.125 x 2 in. (66-101-A)
- STANLEY Multibit Scrdrvr Fm (69-189)
- STANLEY Magnetic Tip Slotted Screwdriver 5/16 in Round (66-013-A)
- PRO-GRADE TOOLS Screwdriver, 6-In-1 (55100)
- Stanley Screwdrivers and Nutdrivers