Shop All Screwdrivers
Stanley
General Purpose Keystone Slotted Screwdriver 5/16 in Round
Mfr # 66-176-A
Zoro # G7719610
original price:
$7.39
5% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-176-A
- Zoro # G7719610
- UPC # 761746661763
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 6 in |
Overall Length | 11 in |
Handle Length | 4 1/4 in |
For Fastener Size | #1 |
Shank Diameter | 0.19 in |
Description
General Purpose Keystone Slotted Screwdriver, Tip Size 5/16 in, Slotted, Ergonomic, Overall Length 11 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- GEARWRENCH 12 Pc 12 Point Reversible Ratcheting Combination Metric Wrench Set (KDT9620N)
- PROTO Micrometer Torque Wrench, H5 (JH5-6006C)
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (422825)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-161-A)
- STANLEY Screwdriver #4 Round (64-104-A)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-905)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/8 in Round (66-170-A)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-162-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-088)
- WERA Precision Screwdriver 2.0mm Round (05118006001)
- Stanley Screwdrivers