Shop All Screwdrivers
Stanley
General Purpose Keystone Slotted Screwdriver 3/8 in Round
Mfr # 66-170-A
Zoro # G7719577
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 3/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-170-A
- Zoro # G7719577
- UPC # 761740661707
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/8 in |
Shank Length | 10 in |
Overall Length | 15 1/4 in |
Handle Length | 4 in |
For Fastener Size | #2 |
Shank Diameter | 0.25 in |
Description
When you are looking for a general purpose screwdriver, the STANLEY 66-170-A 10 in. Round Slotted Screwdriver is the tool to have on hand. It features an ergonomic handle with antiroll design, as well as corrosion resistance and a pocket clip. With its slotted keystone tip, this screwdriver offers more torque than other types of tips. The twisted steel blade resists breaking or bending, giving you better control over your work. Its black and grey fluted handle provides excellent grip even when wet or oily. This screwdriver has an overall length of 15 1/4 in., 10 in shank length and 3/8" tip size. The STANLEY 66-170-A 10 in Round Slotted Screwdriver is built to last, making it ideal for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- URREA 3/8" Drive Tall Socket, Metric, 11 pcs (72202)
- WERA Koloss 1/2" Drive Rachet W/ Dbl Sided Ha (WER05133862001)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4128)
- STANLEY Stanley 64-102-A 100 Plus® Phillips® Tip Screwdriver # 2 x 4" (64-102-A)
- STANLEY Screwdriver, 6 WAY SCRDRVR-CUSHION GRIP (68-012M)
- STANLEY Screwdriver #1 Round (64-101-A)
- STANLEY Stanley 66-520-A 100 Plus® 18 Piece Combination Screwdriver Set (66-520-A)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-162-A)
- STANLEY Stanley STHT60786 Phillips 2 x 4 Screwdriver (STHT60786)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-178-A)
- Stanley Screwdrivers