Shop All Screwdrivers
Stanley
General Purpose Keystone Slotted Screwdriver 1/4 in Round
Mfr # 66-174-A
Zoro # G7719647
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Tip Size 1/4 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-174-A
- Zoro # G7719647
- UPC # 761744661741
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 4 in |
Overall Length | 8 in |
Handle Length | 3 3/4 in |
Shank Diameter | 0.19 in |
For Fastener Size | #1 |
Description
The Stanley 66-174-A Screwdriver Slotted 1/4" 4 in Round is the ideal tool for reaching into tight spaces. It features a slotted tip and an ergonomic handle with antiroll. The fluted handle has a twist-resistant blade, which helps to prevent over-tightening. Corrosion resistance makes this screwdriver suitable for both indoor and outdoor use. Its pocket clip allows you to carry it around easily, while its antiroll design keeps it steady on surfaces. The Stanley 66-174 - A comes with a round 4 in shank length and 1/4 in slotted tip size. If you are looking for an all purpose screwdriver that will make your job easier, the Stanley 66 174 A is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Perske Style Collet, SYOZ20/EOC12, 1/4 in. (83512-1/4)
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- CLE-LINE Jobber Length Drill Bit, 1/4 in Drill Bit Size, 4 in Length, 2 3/4 in Flute (C18012)
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (207842)
- STANLEY General Purpose Slotted Screwdriver 3/16 in Round (66-183-A)
- STANLEY Screwdriver, 6 WAY SCRDRVR-CUSHION GRIP (68-012M)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-905)
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-114-A)
- STANLEY General Purpose Cabinet Slotted Screwdriver 1/8 in Round (66-116-A)
- STANLEY Stanley 66-103-A 100 Plus® Standard Slotted Tip 3/32" x 4" (66-103-A)
- GREENLEE Insulated Square Screwdriver #1 Round (0353-32-INS)
- Stanley Screwdrivers