Shop All Screwdrivers
Stanley
General Purpose Keystone Slotted Screwdriver 1/4 in Round
Mfr # 66-161-A
Zoro # G7719595
$4.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
- Shank Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 66-161-A
- Zoro # G7719595
- UPC # 761741661614
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 1 1/2 in |
Overall Length | 3 1/2 in |
Handle Length | 4 1/4 in |
Shank Diameter | 0.19 in |
For Fastener Size | #1 |
Description
When you need to tighten or loosen a screw, the Stanley 66-161-A Screwdriver Slotted 1/4" 1 1/2 in Round is the tool for the job. It features an antiroll handle and a fluted handle that provides you with better grip and control. The screwdriver has a twist-resistant blade that will not bend or break easily. With its corrosion resistance, this keystone slotted screwdriver can be used on projects around wet areas like kitchens and bathrooms. The pocket clip makes it easy to carry around while also keeping it close at hand when needed. This black and grey screwdriver has an alloy steel shank and a length of 3 1/2 in., which is perfect for jobs where reach is limited. When you need to tighten or loosen screws, you can rely on the Stanley 66-161 Screwdriver Slotted 1/4" 1 1/2 in Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 208-Piece Screwdriver Security Bit Set (BS208S)
- BLACK & DECKER Cord and Plug, 8 Ft. (330072-98)
- LEICA DISTO Laser Distance Meter, Indoor (D1)
- MAKITA Inner Sleeve, 5/8" (M16) x M36 (764420-9)
- STANLEY General Purpose Keystone Slotted Screwdriver 5/16 in Round (66-176-A)
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- STANLEY Stanley 60-020 Screwdriver Set, Steel, Nickel, Black (STHT60126)
- STANLEY General Purpose Slotted Screwdriver 1/4 in Round (66-164-A)
- STANLEY Stanley 66-101-A 100 Plus® Standard Slotted Tip 1/8" x 2" (66-101-A)
- STANLEY 9 In 1 Multi Tool Screwdriver (2051100)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401L87)
- Stanley Screwdrivers