Shop All Screwdrivers
Stanley
General Purpose Cabinet Slotted Screwdriver 3/16 in Round
Mfr # 66-186-A
Zoro # G7719446
$3.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 66-186-A
- Zoro # G7719446
- UPC # 761746661862
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 6 in |
Overall Length | 9 3/4 in |
Handle Length | 4 in |
For Fastener Size | #2 |
Shank Diameter | 0.25 in |
Description
General Purpose Cabinet Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 9 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 11 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-11-03)
- KO-KEN Bit Socket 3/16 Hex 25mm 1/4 Sq. Drive (2010A.25-3/16)
- MALCO Adjustment Sleeve w/Set Screw (HC1E)
- SUPER TOOL #7 Carbide 135 Deg. Jobber Length Drill Bit (50586)
- STANLEY 29 PIECE RATCHETING SCREWDRIVER (54-925)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-162-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-090)
- STANLEY General Purpose Phillips Screwdriver #1 Round (65-901)
- STANLEY General Purpose Slotted Screwdriver 3/8 in Round (66-168-A)
- STANLEY Stanley 64-102-A 100 Plus® Phillips® Tip Screwdriver # 2 x 4" (64-102-A)
- KLEIN TOOLS General Purpose Torx Screwdriver T27 Round (19545)
- Stanley Screwdrivers and Nutdrivers