Shop All Screwdrivers
Stanley
General Purpose Cabinet Slotted Screwdriver 3/16 in Round
Mfr # 66-182-A
Zoro # G7745477
product price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 3/16 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-182-A
- Zoro # G7745477
- UPC # 761742661828
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 3/16 in |
Shank Length | 12 in |
Overall Length | 15 3/4 in |
Handle Length | 3 3/4 in |
For Fastener Size | #2 |
Shank Diameter | 0.25 in |
Description
General Purpose Cabinet Slotted Screwdriver, Tip Size 3/16 in, Slotted, Ergonomic, Overall Length 15 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL-CARE Skil-Care 555025 45 deg 17 in. Vinyl Positioning Wedge (555025)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX34)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5 Bright 5/8x5/8x2-1/2x5 (C60446)
- DRILL AMERICA #7 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN7)
- STANLEY Pocket Clip Slotted Screwdriver 3/32 in Round (66-102-A)
- STANLEY General Purpose Slotted Screwdriver 3/16 in Round (66-183-A)
- STANLEY General Purpose Phillips Screwdriver #2 Round (65-905)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-090)
- STANLEY General Purpose Keystone Slotted Screwdriver 3/8 in Round (66-170-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round (66-174-A)
- POWERBUILT T-30 X 4" Star Driver (Acetate) (646152)
- Stanley Screwdrivers