Shop All Screwdrivers
Stanley
General Purpose Cabinet Slotted Screwdriver 1/8 in Round
Mfr # 66-116-A
Zoro # G7745459
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 66-116-A
- Zoro # G7745459
- UPC # 761746661169
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 6 in |
Overall Length | 8 1/2 in |
Handle Length | 2 in |
Shank Diameter | 0.25 in |
For Fastener Size | #2 |
Description
General Purpose Cabinet Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, Yes, Tip Finish Black Oxide, Shank Coating Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL WOOD-COMPO Socket Screwdriver No.380NT A (380AF8125)
- CRESCENT LUFKIN 1/4" x 2m/6' Executive® Thinline Yellow Clad Pocket SAE/Metric Tape Measure (W606ME)
- IDEAL 6 in Cable Stripper 3/16 to 5/16 in (45-165)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs., Metric (MWS-6A)
- STANLEY Stanley 66-168-A 100 Plus® Standard Slotted Tip Screwdriver 3/8" x 8" (66-168-A)
- STANLEY General Purpose Slotted Screwdriver 3/16 in Round (66-188-A)
- STANLEY General Purpose Keystone Slotted Screwdriver 1/4 in Round with Hex Bolster (66-011-A)
- STANLEY SCREWDRIVR SET RTCH 15PC (STHT60129)
- STANLEY Screwdriver #4 Round (64-104-A)
- STANLEY Screwdriver #2 Round (64-105-A)
- WESTWARD Precision Slotted Screwdriver 5/32 in Round (401L52)
- Stanley Screwdrivers and Nutdrivers