Shop All Garden Hoes
This Product is Discontinued
Stanley
Garden Hoe, Fiberglass, 6-17/64" Blade W (Discontinued)
Mfr # BDS7227T
Zoro # G5502198
This Product is Discontinued
Key Features
- Blade Width 6 17/64 in
- Blade Length 5 53/64 in
- Blade Material Steel
- Handle Type Straight
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # BDS7227T
- Zoro # G5502198
- UPC # 844841072273
- Country of Origin China
- Category Garden Hoes
Dimensions
Blade Width | 6 17/64 in |
Blade Length | 5 53/64 in |
Handle Length | 31 1/4 in |
Details
Item | Garden Hoe |
Blade Material | Steel |
Handle Type | Straight |
Handle Material | Fiberglass |
Features | Vibration Reduction Collar |
Product Type | Garden Hoe |
Description
Garden Hoe, Product Type Garden Hoe, Blade Material Steel, Blade Width 6 17/64 in, Blade Length 5 53/64 in, Handle Type Straight, Handle Material Fiberglass, Handle Length 31 1/4 in, Features Vibration Reduction Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.