Shop All Pitchforks
This Product is Discontinued
Stanley
Garden Fork, Fiberglass, D-Grip, Curved (Discontinued)
Mfr # BDS7139
Zoro # G5526573
This Product is Discontinued
Key Features
- Handle Material Fiberglass
- Handle Type D-Grip
- Handle Length 17 3/8 in
- Width of Tines 6 15/16 in
- Length of Tines 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # BDS7139
- Zoro # G5526573
- UPC # 844841071399
- Country of Origin China
- Category Pitchforks
Dimensions
Handle Length | 17 3/8 in |
Width of Tines | 6 15/16 in |
Length of Tines | 10 in |
Overall Length | 46 1/4 in |
Ferrule Length | 10 1/2 in |
Details
Item | Garden Fork |
Handle Material | Fiberglass |
Handle Type | D-Grip |
Number of Tines | 4 |
Features | Vibration Reduction Collar |
Tine Pattern | Curved |
Tine Material | Steel |
Head Material | Steel |
Description
Garden Fork, Handle Material Fiberglass, Handle Type D-Grip, Handle Length 17 3/8 in, Width of Tines 6 15/16 in, Length of Tines 10 in, Number of Tines 4, Head Material Steel, Ferrule Length 10 1/2 in, Tine Material Steel, Tine Pattern Curved, Overall Length 46 1/4 in, Features Vibration Reduction Collar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.