Shop All TV Mounts & Stands
This Product is Discontinued
Stanley
Full Motion TV Wall Mount, 23" to 55" Screen, 77 lb. Capacity (Discontinued)
Mfr # TMX-204FM
Zoro # G1871856
This Product is Discontinued
Key Features
- Type Full Motion
- Color Black
- Construction Steel
- Max. Extension 18 15/16 in
- Tilting Angle (Deg.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # TMX-204FM
- Zoro # G1871856
- UPC # 850912005071
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Mounting Dia. (In.) | 23 to 55 |
Overall Depth (In.) | 2 in |
Overall Width (In.) | 15 3/4 in |
Overall Height (In.) | 2 5/32 to 22 61/64 |
Depth | 2.1" |
Details
Item | TV Wall Mount |
Type | Full Motion |
Color | Black |
Construction | Steel |
Max. Extension | 18 15/16 in |
Tilting Angle (Deg.) | 5 |
Swivel Angle (Deg.) | 180 |
For Use With | TV Mounts |
Finish | Powder Coated |
Material | Steel |
Load Capacity (Lb.) | 77 lb |
Mounting | Wall |
Includes | Drywall, Wood Stud and Concrete Mount Hardware |
Pitch (Deg.) | 0 |
Features | Security Screw Locking Mechanism |
Compatibility | Flat Panel TV |
Description
TV Wall Mount, Color Black, Finish Powder Coated, Features Security Screw Locking Mechanism, Includes Drywall, Wood Stud and Concrete Mount Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.