Shop All TV Mounts & Stands
Stanley
Full Motion TV Wall Mount, 13" to 37" Screen, 2-1/2inD Capacity
Mfr # TMX-022FM
Zoro # G1871829
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Motion
- Color Black
- Height 9"
- Width 10"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # TMX-022FM
- Zoro # G1871829
- UPC # 850912005163
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 9" |
Width | 10" |
Mounting Dia. (In.) | 13 to 37 |
Overall Depth (In.) | 2 1/2 in |
Overall Width (In.) | 2 5/8 in |
Overall Height (In.) | 8 5/8 in |
Depth | 2.4" |
Length | 3" |
Overall Height | 8 5/8 in |
Overall Width | 2 5/8 in |
Overall Depth | 2 1/2 in |
Compatible Diagonal Screen Size Maximum | 37 in |
Compatible Diagonal Screen Size Minimum | 37 in |
Description
TV Wall Mount, Color Black, Finish Matte, Overall Load Capacity 40 lb, Material Steel, Overall Width 2 5/8 in, Mounting Location Wall, Overall Height 8 5/8 in, Overall Depth 2 1/2 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum 37 in, Compatible Diagonal Screen Size Maximum 37 in, Maximum Downward Tilt Angle 18 Degrees , Maximum Swivel Angle 180 Degrees , Maximum Upward Tilt Angle 5 Degrees , VESA Pattern 100x100, 200x100, 200x200, Features Easy Adjustability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA White 15 ft. Phone Line Cord (TP231WHR)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for Yamaha BTY-YTX9B-S0-00 (YTX9-BS380)
- EARPHONE CONNECTION Tubeless Earpiece, Black, Push To Talk No (EP-MS1A-B)
- MIGHTY MAX BATTERY 12V 7AH Sealed Lead Acid (SLA) Battery for GP1272 F2 GP 1272 - 10 Pack (ML7-12MP10369)
- STANLEY Tilt TV Wall Mount, 23" to 55" Screen, 65 lb. Capacity (TMS-DS1113T)
- STANLEY Tilt TV Wall Mount, 32" to 60" Screen, 55 lb. Capacity (TMR-105T)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- STANLEY Fixed Small Wall Mount Equipment Shelf (ATS-106)
- STANLEY Fixed Large Wall Mount Shelf, 10 lb. Capacity (ATS-124)
- STANLEY Fixed Ceiling Projector Mount Arm, 17 lb. Capacity (PJM-M2465C)
- MOUNT-IT Set of 2 Adjustable Monitor Risers MI- (MI-7364)
- Stanley TV Mounts & Stands