Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Stanley
Framing Hammer, Graphite, Axe, Milled, 22 Oz (Discontinued)
Mfr # 51-000
Zoro # G1514064
This Product is Discontinued
Key Features
- Head Weight (Oz.) 22.0
- Handle Axe-style, Graphite
- Face Milled
- Head Material Steel
- Head Weight (Lb.) 1 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 51-000
- Zoro # G1514064
- UPC # 076174510003
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 33/64 in |
Overall Length (In.) | 17 3/4 in |
Face Diameter | 1 1/2 in |
Head Length | 6 1/4 in |
Details
Item | Straight Claw Hammer |
Head Weight (Oz.) | 22.0 |
Handle | Axe-style, Graphite |
Face | Milled |
Head Material | Steel |
Head Weight (Lb.) | 1 3/8 |
Grip Style | Textured |
Face Shape | Round |
Hammer Type | Framing Hammer |
Face Texture | Milled |
Non-Magnetic | No |
Dead Blow Hammer | No |
Non-Sparking | No |
Face Material | Steel |
Includes Nail Holder | Yes |
Claw Shape | Straight |
Series | Fatmax(R) |
Description
Straight Claw Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Graphite, Grip Style Textured, Head Weight 22 oz, Overall Length 18 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Steel, Features Checkered Face, Flared Head Design, Jacketed Graphite Core, Magnetic Nail, Face Diameter 1 1/2 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round, Head Length 6 1/4 in, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.