Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Stanley
Framing Hammer, 18 in. L (Discontinued)
Mfr # 51-403
Zoro # G1944747
This Product is Discontinued
Key Features
- Head Weight (Oz.) 22.0
- Handle Hickory with Overstrike
- Face Milled
- Head Material Steel
- Face Dia. (In.) 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 51-403
- Zoro # G1944747
- UPC # 076174514032
- Country of Origin Mexico
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 1/2 in |
Overall Length (In.) | 18 in |
Head Length | 6 1/4 in |
Face Diameter | 1 1/2 in |
Details
Item | Straight Claw Hammer |
Head Weight (Oz.) | 22.0 |
Handle | Hickory with Overstrike |
Face | Milled |
Head Material | Steel |
Handle Material | Wood |
Face Material | Steel |
Face Texture | Milled |
Grip Style | Textured |
Series | Fatmax(R) |
Non-Sparking | No |
Hammer Type | Framing Hammer |
Claw Shape | Straight |
Dead Blow Hammer | No |
Non-Magnetic | No |
Face Shape | Round |
Handle Attachment | Double Wedged |
Includes Nail Holder | Yes |
Description
Straight Claw Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Wood, Grip Style Textured, Head Weight 22 oz, Overall Length 18 in, Face Texture Milled, Includes Nail Holder Yes, Face Material Steel, Features Checkered Face Design, Double Wedge Head-To-Handle Assembly, Flared Head Design, Long Handle, Magnetic Nail, Overstrike Steel Protection Plate, Face Diameter 1 1/2 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.