Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Stanley
Forcible Entry Tool, 1 Pieces, 18 In. L (Discontinued)
Mfr # 55-121
Zoro # G2015151
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver with Black Grip
- Features Hydrant Wrench, Spanner Wrench, Gas Shutoff, 8-In-1 Tool For Prying, Splitting, Board Bending And Striking Jobs, Beveled Nail Slot For Pulling & Prying Nails, Heat Treated And Tempered Striking Face Prevents Chipping, Heat-Resistant Grips Are Durable And Lightweight
- Material Forged steel
- Overall Length 18 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 55-121
- Zoro # G2015151
- UPC # 076174551211
- Country of Origin Taiwan, Province of China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18 in |
Overall Width | 5 in |
Details
Color | Silver with Black Grip |
Features | Hydrant Wrench, Spanner Wrench, Gas Shutoff, 8-In-1 Tool For Prying, Splitting, Board Bending And Striking Jobs, Beveled Nail Slot For Pulling & Prying Nails, Heat Treated And Tempered Striking Face Prevents Chipping, Heat-Resistant Grips Are Durable And Lightweight |
Material | Forged steel |
Pry Bar Sub-Category | Demolition Bars |
Number of Pieces | 1 |
Thickness | 1 in |
Item | Forcible Entry Tool |
Description
When you are faced with the need to pry open a door or window, this Stanley Forcible Entry Tool is what you need. The forged steel construction of this tool means it will withstand wear and tear while remaining strong and durable. This 18 in. long pry bar has an overall width of 5 in., making it easy to grip when you need to apply force. It also has a thickness of 1 in., allowing for ample leverage when needed. If you want to be able to quickly remove nails or dislodge boards, the Stanley Forcible Entry Tool is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.