Shop All Utility Knives
This Product is Discontinued
Stanley
Folding Safety Knife Rounded Safety Blade, 6 1/2 in L (Discontinued)
Mfr # STHT10243
Zoro # G8520057
This Product is Discontinued
Key Features
- Handle Material Plastic
- Number of Blades Included 1
- Disposable No
- Handle Color Red
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # STHT10243
- Zoro # G8520057
- UPC # 076174102437
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Width | 1 1/2 in |
Overall Length | 6 1/2 in |
Closed Length | 4 in |
Length- Closed/Overall | 3 1/4 in; 6 1/2 in |
Handle Length | 6 1/2 in |
Blade Projection Length | 2 1/2 in |
Description
Folding Safety Knife, Blade Change Method Quick-Change, Blade Edge Type Rounded, Blade Projection Length 2 1/2 in, Blade Material Steel, Blade Type Included Rounded Safety Blade, Closed Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.