Shop All Utility Knives
Stanley
Folding Retractable Clip-Point Utility Knife (Black)
Mfr # STHT10169
Zoro # G5154834
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Application General Purpose
- Includes 11-921 Heavy Duty Utility Blade
- Number of Blades Included 1
- Handle Color Gray; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # STHT10169
- Zoro # G5154834
- UPC # 076174101690
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Closed Length | 4 in |
Blade Projection Length | 2 1/2 in |
Handle Length | 4 in |
Length- Closed/Overall | 3 1/4 in; 6 1/2 in |
Description
The STANLEY Folding Utility Knife is a convenient tool for general purpose cutting. The folding design of the knife makes it easy to carry and store. The ergonomic handle provides comfort and ease of use, while the one-hand opening operation allows you to quickly change blades. It has an overall length of 6 1/2 in., and blade operation that is folding retractable. The push button blade change mechanism means that you can easily change blades without having to remove screws or other fasteners. It comes with a utility blade made from steel, which is strong enough for most tasks around the house or office. When it comes to doing jobs around the house, this STANLEY Folding Utility Knife will be your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 15 mm Deep 6-Point Socket (SHD13115)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 17mm 12 pt Metric Socket, 12 Points (40317)
- GEMPLERS Gemplers ExtraWide Tool Rack, 12 Inch Double Prong for Trimmers, Blowers, and Stepladders (TR-HR-16)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- STANLEY Fixed Blade Safety Cutter, Bi-Material, Safety Recessed (STHT10356)
- STANLEY Utility Knife Homeowners Retractable (ST600541)
- STANLEY DeWalt Folding Utility Knife Gray 1 pk (DWHT10296)
- STANLEY Safety Knife Rounded Safety Blade, 6 1/2 in L (STHT10193)
- STANLEY Stanley STHT10193 Stht10193, Safety Knife, 6-1/2" Long (STHT10193)
- STANLEY Twin Blade Utility Knife Utility, 7 in L (10-789)
- WESTWARD Snap-Off 6 in L, 10 PK (1CNZ1)
- Stanley Utility Knives