Shop All Continuous Hinges
Stanley
FM Continuous Hinge, Geared, 83 Inch, Aluminum
Mfr # 661HD 83" FM DOOR HINGE DB
Zoro # G5394069
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Pin Material Geared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 661HD 83" FM DOOR HINGE DB
- Zoro # G5394069
- UPC # 190830182493
- Country of Origin United States
- Category Continuous Hinges
Details
Item | FM Continuous Hinge,Geared,83 Inch,Al |
Finish | Aluminum |
Pin Material | Geared |
Description
FM Continuous Hinge,Geared,83 Inch,Al
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Cosmic Gray Pattern SAMPLE Sandblasted Marble Paver Kit (ZOR-LSC-0102-SAM)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP4789128140)
- DELTANA Flush Bolt, Heavy Duty Round Oil Rubbed Bronze 6" (6FBR10B)
- MONROE PMP Recessed Pull Handle, Steel, Natural, Unth. Through Holes (PH-0323)
- STANLEY 2-3/16" W x 96" H Satin Continuous Hinge (651 UL HT 32D 96)
- STANLEY FM Continuous Hinge, Geared, 120 Inch, Aluminum (661HD 120"FM DOOR HINGE DB)
- STANLEY FS Continuous Hinge, Geared, 83 Inch, Dark Bronze (664HD 83" FS DOOR HINGE AL)
- STANLEY FM SC Continuous Hinge, Geared, 95 Inch, Aluminum (665HD 95" FS SC DOOR HINGE DB)
- STANLEY FM Continuous Hinge, Geared, 79 Inch, Aluminum (661HD 79" FM DOOR HINGE DB)
- ZORO SELECT 17/32 in W x 72 in H Stainless steel Continuous Hinge (4PB24)
- IVES 2-1/4" W x 83" H Satin Stainless Steel Continuous Hinge (700 83IN HT US32D)
- Stanley Door Hinges