Shop All Hacksaw and Coping Saw Blades
This Product is Discontinued
Stanley
Flush Cut Saw, Reversible, 10"Blade, 13TPI (Discontinued)
Mfr # 15-252K
Zoro # G2314435
This Product is Discontinued
Key Features
- Hand Saw Application Plastic, Wood
- Blade Length 10 in
- Length 15 in
- Teeth per Inch 13
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 15-252K
- Zoro # G2314435
- UPC # 076174152524
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Length | 15 in |
Manufacturers Warranty Length | Limited Lifetime |
Overall Length | 15 in |
Details
Item | Flush Cut Saw |
Hand Saw Application | Plastic, Wood |
Teeth per Inch | 13 |
Nonsparking | No |
Blade Material | Steel |
Insulated / Uninsulated | Uninsulated |
Handle Design | Ergonomic Cushion Grip |
Type | Reversible |
Tether Capable | Tether Capable |
Features | Designed For Precise Cutting Including Dovetails, Extra-Wide Blade, Reversible Handle Provides Access In Close Quarters, Small Joints And Cutoff, Spring-Loaded Pin Allows Blade To Reverse Quickly For Left Or Right Cutting |
Function | Above Surface cutting |
Tether Style | Tether Capable |
Handle Color | Black |
Handle Material | Rubber |
Material Application | Wood |
Handle Style | Ergonomic |
Cutting Edge Type | Serrated |
Hand Saw Product Type | Flush-Cut Carpenter Saws |
Non-Sparking | No |
Description
Flush Cut Saw, Blade Length 10 in, Blade Material Steel, Cutting Edge Type Serrated, Features Designed For Precise Cutting Including Dovetails, Extra-Wide Blade, Reversible Handle Provides Access In Close Quarters, Small Joints And Cutoff, Spring-Loaded Pin Allows Blade To Reverse Quickly For Left Or Right Cutting, Hand Saw Application Plastic, Wood, Hand Saw Product Type Flush-Cut Carpenter Saws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.