Shop All TV Mounts & Stands
Stanley
Fixed Wall Mount Equipment Shelf, for use with TV Mounts
Mfr # ADS-200
Zoro # G1871655
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Color Black
- Height 3.1"
- Width 16.8"
- Construction Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # ADS-200
- Zoro # G1871655
- UPC # 850912005309
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 3.1" |
Width | 16.8" |
Depth | 12" |
Overall Width | 15 in |
Overall Height | 15 3/4 in |
Overall Depth | 15 in |
Description
Wall Mount Equipment Shelf, Color Black, Finish Powder Coated, Overall Load Capacity 18 lb, Overall Width 15 in, Mounting Location Wall, Overall Height 15 3/4 in, Overall Depth 15 in, Includes Mounting Hardware Yes, Compatible Diagonal Screen Size Minimum Not Applicable, Compatible Diagonal Screen Size Maximum Not Applicable, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle Not Applicable, VESA Pattern Not Applicable, Features Tempered Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm(M)/2 RCA(M), 10ft (5599)
- SWE-TECH 3C 1/4 inch Stereo Audio Patch Cable, 1/4 Male, 50 foot (FWT10A1-62150)
- AS SEEN ON TV As Seen On TV 232-SD-MICRO32GB-LTC 32GB Micro San Disk Card (232-SD-MICRO32GB-LTC)
- PANASONIC CR-2032/HF1N 3V Lithium Coin Battery Horz 2 PC Pins PC CMOS RTC (CR-2032/HF1N)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- STANLEY Full Motion TV Wall Mount, 23" to 55" Screen, 60 lb. Capacity (TMX-104FM)
- STANLEY Full Motion TV Wall Mount, 32" to 55" Screen, 60 lb. Capacity (TLX-350FM)
- STANLEY Tilt TV Wall Mount, 32" to 70" Screen, 85 lb. Capacity (TLR-EC3211T)
- STANLEY Tilt TV Wall Mount, 23" to 55" Screen, 65 lb. Capacity (TMS-DS1113T)
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 2-1/2inD Capacity (TMX-022FM)
- MOUNT-IT VESA Mount Adapter Plate MI-782 (MI-782)
- Stanley TV Mounts & Stands