Shop All TV Mounts & Stands
Stanley
Fixed Small Wall Mount Equipment Shelf
Mfr # ATS-106
Zoro # G1871698
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed
- Color Black
- Height 1.5"
- Width 6"
- Construction Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # ATS-106
- Zoro # G1871698
- UPC # 850912005316
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 1.5" |
Width | 6" |
Depth | 5" |
Overall Width | 6 in |
Overall Height | 1 1/2 in |
Overall Depth | 6 in |
Description
Small Wall Mount Equipment Shelf, Color Black, Finish Powder Coated, Overall Load Capacity 10 lb, Material Steel, Overall Width 6 in, Mounting Location Wall, Overall Height 1 1/2 in, Overall Depth 6 in, Includes Mounting Hardware No, Compatible Diagonal Screen Size Minimum Not Applicable, Compatible Diagonal Screen Size Maximum Not Applicable, Maximum Downward Tilt Angle 0 Degrees , Maximum Swivel Angle 0 Degrees , Maximum Upward Tilt Angle Not Applicable, VESA Pattern Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Rs-422 High Energy Surge Protector (BB-422HESP)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- MOTOROLA Display Multi Unit Charger, Fits Motorola (PMPN4284A)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces PS-640 GP645 LC-RB064P NP4.5-6 NP4-6 NP5-6 (ML4-6945)
- STANLEY Tilt TV Wall Mount, 32" to 60" Screen, 55 lb. Capacity (TMR-105T)
- STANLEY Tilt TV Wall Mount, 23" to 55" Screen, 65 lb. Capacity (TMS-DS1113T)
- STANLEY Tilt TV Wall Mount, 32" to 70" Screen, 85 lb. Capacity (TLR-EC3211T)
- STANLEY Fixed Ceiling Projector Mount Arm, 17 lb. Capacity (PJM-M2465C)
- STANLEY Fixed Wall Mount Equipment Shelf, for use with TV Mounts (AS-100)
- STANLEY Full Motion TV Wall Mount, 13" to 37" Screen, 2-1/2inD Capacity (TMX-022FM)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 42 in. Up to 44 lbs (UA-PRO110)
- Stanley TV Mounts & Stands