Shop All Universal Remotes
This Product is Discontinued
Stanley
Fixed Remote Antenna (Discontinued)
Mfr # ATS-100
Zoro # G5894150
This Product is Discontinued
Key Features
- For Use With Televisions
- Type Fixed
- Material Plastic
- Color Black
- Depth 13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # ATS-100
- Zoro # G5894150
- UPC # 850912005514
- Country of Origin China
- Category Universal Remotes
Dimensions
Depth | 13 in |
Height | 13/64 in |
Width | 3 5/32 in |
Details
For Use With | Televisions |
Item | Remote Antenna |
Type | Fixed |
Material | Plastic |
Color | Black |
Finish | High Gloss |
Accessory Type | Remote Antenna |
Description
Remote Antenna, For Use With Televisions, Color Black, Finish High Gloss, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.