Shop All File Cleaners
This Product is Discontinued
Stanley
File Cleaner, 8 In, Fine Wire (Discontinued)
Mfr # 22-339
Zoro # G4592682
This Product is Discontinued
Key Features
- Overall Length (In.) 8 in
- Bristles Fine Wire
- Handle Material Wood
- Overall Width (In.) 2 in
- Application For Cleaning Material From Files
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 22-339
- Zoro # G4592682
- UPC # 076174223392
- Country of Origin China
- Category File Cleaners
Dimensions
Overall Length (In.) | 8 in |
Overall Width (In.) | 2 in |
Overall Width | 2 in |
Overall Length | 8 in |
Details
Item | File Cleaner |
Bristles | Fine Wire |
Handle Material | Wood |
Application | For Cleaning Material From Files |
Features | Ergonomic Wood Handle for a Secure Grip |
Bristle Material | Fine Wire |
For Use With | Files |
File Cleaner Type | File Cleaner |
Description
File Cleaner, File Cleaner Type File Cleaner, Bristle Material Fine Wire, Overall Length 8 in, Handle Material Wood, For Use With Files, Features Ergonomic Wood Handle for a Secure Grip, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.