Shop All Tool Boxes
This Product is Discontinued
Stanley
Fatmax Tool Box, Plastic, Black/Gray, 25" W x 12" D x 11-1/8" H (Discontinued)
Mfr # 026180R
Zoro # G3142605
This Product is Discontinued
Key Features
- Material Plastic
- Color Black/Gray
- Features Holes Ready for Inserting a Lock for Security of Your Tools, Integrated V-Grooves on Top Lid for Any Onsite Sawing and Adjusting Needs, Large Metal Latch - Heavy Duty, Strong, Rustproof, Long Metal Hinge to Carry the Heavy Loads, Portable Tote Tray - 3/4 Length Design to Allow Storage of Large Tools, Portable Tray for Hand Tools and Small Parts, Tall Tool Box With a Vertical Storage Unit for Organization and Easy Access, Tough Material Combination and Embossed Logo Branding - Tough Resin Combined With Metal and Long-Lasting Branding
- Includes Removable Vertical Storage Unit
- Handle Type Folding Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # 026180R
- Zoro # G3142605
- UPC # 076174956177
- Country of Origin Israel
- Category Tool Boxes
Dimensions
Width | 25" |
Depth | 12" |
Height | 11-1/8" |
Overall Depth | 12 in |
Inside Depth | 11 in |
Nominal Outside Width | 26 in |
Overall Width | 11 1/2 in |
Inside Width | 25 in |
Overall Height | 11 1/8 in |
Inside Height | 11 in |
Nominal Outside Height | 12 in |
Nominal Outside Depth | 12 in |
Interior Dimensions | 25 in W x 11 in D x 11 in H |
Description
Tool Box, Material Plastic, Overall Depth 12 in, Overall Height 11 1/8 in, Overall Width 11 1/2 in, Locking System Padlockable, Color Black/Gray, Includes Drawers No, Number of Compartments 2, Body Finish Matte, Closure Type Clasp, Configuration Individual Tool Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.