Shop All Tool Bags, Backpacks & Totes
Stanley
Bag/Tote, FatMax Tool Bag, 18 in., Yellow/Black, Rugged 600 x 600 Denier Polyester, 16 Pockets
Mfr # 518150M
Zoro # G0453139
product price: $49.49
/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Bag/Tote
- Color Yellow/Black
- Material Rugged 600 x 600 Denier Polyester
- Features Padded Shoulder Strap, Rubber Grip Handle, Injected Polypropylene Hard Base Strengthening Base and Makes Bag Bottom Water Resistant
- Closure Type zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # 518150M
- Zoro # G0453139
- UPC # 013161025744
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Dimensions
Length | 19" |
Height | 12" |
Width | 10" |
Overall Depth | 10-3/8" |
Nominal Overall Height | 10 in |
Nominal Overall Depth | 10 in |
Nominal Overall Width | 19 in |
Overall Width | 19-1/4" |
Overall Height | 9-7/8" |
Details
Item | FatMax Tool Bag, 18 in. |
Tool Storage Type Included | Bag/Tote |
Color | Yellow/Black |
Material | Rugged 600 x 600 Denier Polyester |
Features | Padded Shoulder Strap, Rubber Grip Handle, Injected Polypropylene Hard Base Strengthening Base and Makes Bag Bottom Water Resistant |
Closure Type | zipper |
Primary Tool Bag Color | Gray |
Basic Material | Polyester |
Number of Outside Pockets | 11 |
Number of Pockets | 16 |
Number of Pieces | 1 |
Typical Bag or Tote Application | General Purpose |
Number of Inside Pockets | 5 |
Description
With a capacity of 19" x 10", this STANLEY FatMax Tool Bag, 18 in. is the perfect tool bag for your next project. The durable 600 denier polyester material protects your tools from wear and tear. It has a zipper closure which provides easy access to all your tools. The bag also features a yellow/black color scheme that makes it stand out against other bags. Its sturdy construction ensures that you can carry around large tools like drills and hammers without any issues. Equip yourself with the STANLEY FatMax Tool Bag, 18 in., the ideal solution for carrying all your tools on the go.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT 7/8" SINK Punch (49-16-2706)
- GREY PNEUMATIC SKT 3/8" DR X 3/8" SQ FEM PIPE PLUG IM (GP1012FP)
- BOSCH Hammer Masonry Drill, 9/16in, Carbide Head (HCFC5017)
- CEJN INDUSTRIAL 13 Extension W/Star Tip (11-208-3219)
- STANLEY DeWalt ToughSystem 2.0 11.75 in. W X 15.25 in. H Compact Tool Bag 25 pocket Black/Yellow 1 pc (DWST08025)
- STANLEY Stanley STST70574 12" Tool Bag (STST70574)
- STANLEY Tool Bag, Yellow/Black, Nylon (DWST08350)
- STANLEY FATMAX 18"" TOOL BAG (518150M)
- ZORO SELECT Bag/Tote, Gear Bag, Black, 600-denier Polyester (8XE47)
- KLEIN TOOLS Black/Orange, 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom, 40 Pockets (62800BP)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 13 Pockets (JSCVM13SP)
- Stanley Tool Bags, Backpacks & Totes