Shop All Utility Knife Blades
Stanley
FatMax® Safety Blade, PK20
Mfr # FMHT10376
Zoro # G4018557
product price: $25.79
/pk 20, $1.29/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.8"
- Overall Length 2 13/16 in
- Features Convenience, Waste Reduction and Cost Efficiency
- Number of Blades Included 20
- For Use With Head Pull Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stanley
- MFR # FMHT10376
- Zoro # G4018557
- UPC # 076174103762
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Length | 2.8" |
Overall Length | 2 13/16 in |
Details
Features | Convenience, Waste Reduction and Cost Efficiency |
Item | Safety Blade |
Number of Blades Included | 20 |
For Use With | Head Pull Cutter |
Weight | 0 lb |
Compatible with Manufacturer Model Number | FMHT10361 |
Compatible with Brand | Stanley |
Accessory Type | Double-Sided Pull Cutter Replaceable Blade Head |
Compatible with Manufacturer Part Number | FMHT10361 |
Compatible Manufacturer Part Number | FMHT10361 |
Compatible with Manufacturer Model Number [NEW] | FMHT10361 |
Compatible Manufacturer Model Number | FMHT10361 |
For Use with Mfr. Model Number | FMHT10361 |
For Use With Mfr. Model Number | FMHT10361 |
Description
Safety Blade, Accessory Type Double-Sided Pull Cutter Replaceable Blade Head, Compatible with Brand Stanley, Compatible with Grainger Part Number 458J69, Compatible with Manufacturer Model Number FMHT10361, Features Convenience, Waste Reduction and Cost Efficiency, For Use With Head Pull Cutter, Overall Length 2 13/16 in, Weight 0 lb, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1302L3-7CR)
- BOSCH 12.0V Li-Ion Battery, 2.0Ah Capacity (BAT414)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206A5)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-3/4" (83420)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-700L)
- STANLEY Stanley 11-921B Heavy Duty Utility Blades (400 Pack) (11-921B)
- STANLEY 2-Ended Hook Utility Blade, 18mm W, PK5 (11-983)
- STANLEY Quick-Point™ Snap-Off Blades 18 mm – 3 Pack (11-301)
- STANLEY Double Edge Carpet Blade, 2-3/5" W, PK100 (11-530)
- STANLEY FATMAX KNIFE BLADE PK100 (11-700A)
- THE BRUSH MAN Roofers Deep Hook Knife Blade, 10PK (BLADE-DEEP HOOK)
- Stanley Utility Knife Blades