Shop All Utility Knife Blades
Stanley
FatMax® Safety Blade, PK20
Mfr # FMHT10375
Zoro # G4018651
original price:
$37.64
52% off
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.6"
- Overall Length 2 39/64 in
- Features Convenience, Waste Reduction and Cost Efficiency
- Number of Blades Included 20
- Weight 0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stanley
- MFR # FMHT10375
- Zoro # G4018651
- UPC # 076174103755
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Length | 2.6" |
Overall Length | 2 39/64 in |
Details
Features | Convenience, Waste Reduction and Cost Efficiency |
Item | Safety Blade |
Number of Blades Included | 20 |
Weight | 0 lb |
Compatible with Manufacturer Model Number | FMHT10358 |
Compatible with Brand | Stanley |
Accessory Type | Single-Sided Pull Cutter Replaceable Blade Head |
For Use With | Head Pull Cutter |
Compatible with Manufacturer Part Number | FMHT10358 |
Compatible Manufacturer Part Number | FMHT10358 |
Compatible with Manufacturer Model Number [NEW] | FMHT10358 |
Compatible Manufacturer Model Number | FMHT10358 |
For Use with Mfr. Model Number | FMHT10358 |
For Use With Mfr. Model Number | FMHT10358 |
Description
Safety Blade, Accessory Type Single-Sided Pull Cutter Replaceable Blade Head, Compatible with Brand Stanley, Compatible with Grainger Part Number 458J61, Compatible with Manufacturer Model Number FMHT10358, Features Convenience, Waste Reduction and Cost Efficiency, For Use With Head Pull Cutter, Overall Length 2 39/64 in, Weight 0 lb, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Combination (JSCVMT-22S)
- LISLE Feeler Gauge, Mini Blade, .010 - .035" (68000)
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size (301105010)
- STANLEY 2-Ended Hook Utility Blade, W, PK5 (11-939)
- STANLEY 2-Ended Hook Roofing Blade, W, PK70 (11-939A)
- STANLEY FAT MAX 50 BLADES (11-700L)
- STANLEY Wall Mount Utility Knife Blade Dispenser w/Blades, PK100 PK (11-921A)
- STANLEY 2-Point Utility Blade, 3/4" W, PK50 (11-700L)
- STANLEY Hook Utility Blade, 3/4" W, PK50 (11-983L)
- MILWAUKEE TOOL 50 PC Carton Utility Knife Blades w/ Dispenser (48-22-1954)
- Stanley Knives, Cutters & Snips